- 1 in Socket Size
- 1/2 in Drive Size
- 1 3/4 in Overall Length
- 8 Points
features
- For square nuts
| Overall Length | 1 3/4 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 8 |
| Socket Series | Standard |
| Nut Depth | 3/4 in |
| Nut End Outside Diameter | 1 11/16 in |
| Drive End Outside Diameter | 1 11/16 in |
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Size | 1 in |
| Length Type | Standard |
| Bolt Clearance Depth | 11/16 in |
| Drive End Diameter | 1 11/16 in |
| Socket Diameter | 1 11/16 in |
| Finish | Full Polish |
| Weight | 0.68 LB |
| EAN or UPC | 662679180973 |

