- 1/2 in Socket Drive Size
- 3 1/4 in Overall Length
- Metric
features
- Manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
- The positive control system requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent.
- Chrome finish is applied after the holes are bored for better corrosion resistance.
- Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life.
- Hex opening holds the bit allowing the bit holder to take the torque load.
| Finish | Full Polish |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Family Name | Hex Driver Full Polish Socket Bit |
| Overall Length | 3 1/4 in |
| Tip Type | Hex |
| Weight | 0.255 LB |
| EAN or UPC | 662679143138 |

