- 1/2 in Drive Size
- 3 41/64 in Overall Length
- Metric
features
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
- Made of heat-treated alloy steel.
- Polished chrome finish.
| Overall Length | 3 41/64 in |
| Socket Series | Standard |
| Drive Type | Square |
| Drive End | N/A |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| Socket Size | 15 mm |
| Bit Length | 1 7/8 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Hex Size | 15 mm |
| Socket Drive Size | 1/2 in |
| Weight | 0.51 LB |
| EAN or UPC | 662679170035 |

