- 1/2 in Drive Size
- 3 1/4 in Overall Length
- Metric
features
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
- Made of heat-treated alloy steel.
- Polished chrome finish.
| Drive End | N/A |
| Drive Type | Square |
| Drive Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Hex Size | 6 mm |
| Socket Series | Standard |
| Nose Diameter | N/A |
| Inch/Metric | Metric |
| Socket Size | 6 mm |
| Finish | Full Polish |
| Bit Length | 1 3/4 in |
| Length Type | Standard |
| Overall Length | 3 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 662679181147 |

