- 6 Pieces
- 1/2 in Drive Size
features
- Not for use on impact applications.
| Inch/Metric | Fractional |
| Hex Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in |
| No. of Pieces | 6 |
| Finish | Full Polish |
| Socket Drive Size | 1/2 in |
| Family Name | Socket Bit Set |
| Drive Size | 1/2 in |
| Contains | Sockets: 1/4, 5/16, 3/8, 1/2, 9/16, 5/8 in. Accessories: 9 in Socket Bar with 6 Socket Clips |
| Weight | 3.69 LB |
| EAN or UPC | 662679240547 |

