- 10 Pieces
- 1/2 in Drive Size
features
- Not for use on impact applications.
includes
- Sockets: 6, 8, 10, 12, 13, 14, 15, 17, 18, 19 mm. Accessories: 13 Inch Socket Bar, 10 Socket Clips.
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Drive Size | 1/2 in |
| Contains | Sockets: 6, 8, 10, 12, 13, 14, 15, 17, 18, 19 mm Accessories: 13 in Socket Bar, 10 Socket Clips. |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 6 mm to 19 mm |
| Finish | Full Polish |
| Weight | 5.55 LB |
| EAN or UPC | 662679231026 |

