- Hex Bit Socket
- 1/2" Drive
- 5/16" Hex
- 3 1/4" Overall Length
| Inch/Metric | Inch |
| Bit Length | 1 3/4 in |
| Drive Type | Square |
| Overall Length | 3.25 in |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Finish | Nickel Chrome |
| Socket Drive Size | 1/2 in |
| Hex Size | 5/16 in |
| Locking Type | Ball |
| Weight | 0.22 LB |
| EAN or UPC | 662679181222 |

