- 1/2 in Drive Size
- 5 5/8 in Overall Length
- Inch
features
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
- Made of heat-treated alloy steel.
- Polished chrome finish.
| Inch/Metric | Inch |
| Length Type | Extra Long |
| Socket Drive Size | 1/2 in |
| Bit Length | 4 1/8 in |
| Finish | Full Polish |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Tip Type | Hex |
| Locking Type | Ball |
| Hex Size | 5/16 in |
| Overall Length | 5 5/8 in |
| Drive Size | 1/2 in |
| Socket Size | 5/16 in |
| Weight | 0.27 LB |
| EAN or UPC | 662679181239 |

