- Hex Bit Socket
- 1/2" Drive
- 9/16" Hex
- 3 5/8" Overall Length
| Tip Type | Hex |
| Locking Type | Ball |
| Finish | Nickel Chrome |
| Bit Length | 1 7/8 in |
| Overall Length | 3.625 in |
| Drive Type | Square |
| Hex Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Material | Forged Alloy Steel |
| Weight | 0.5 LB |
| EAN or UPC | 662679181277 |

