- 15/16 in Socket Size
- 1/2 in Drive Size
- 1 5/8 in Overall Length
features
- Made of heat-treated alloy steel.
- Ball detent.
| Tip Size | N/A |
| Overall Length | 1 5/8 in |
| Tip Type | Slotted |
| Tip Thickness | 0.154 in |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Tip Width | 15/16 in |
| Finish | Full Polish |
| Socket Size | 15/16 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679181338 |

