- 1/2" Drive
- 2 21/32" Long
- Ratchet Adapter
description
- Converts standard handles to ratcheting handles
| Overall Length | 2.65625 in |
| No. of Teeth | N/A |
| Socket Drive Size | 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 662679181345 |
| Overall Length | 2.65625 in |
| No. of Teeth | N/A |
| Socket Drive Size | 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 662679181345 |