- 3/8" Drive
- 10" Long
- Chrome
- Teardrop Ratchet
| Head Type | Solid Head |
| Head Style | Teardrop |
| No. of Teeth | 24 |
| Finish | Chrome |
| Ratchet Type | Non-Quick Release |
| Drive Size | 3/8 in |
| Overall Length | 10 in |
| Handle Type | Round Serrated |
| Weight | 1.45 LB |
| EAN or UPC | 662679300012 |

