Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hand Ratchet

J5449UT

Hand Ratchet
Item #105857292
  • 1 Piece
  • 1/2 in Drive Size
Hand Ratchet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Piece
  • 1/2 in Drive Size
Family Name Hand Ratchet
Drive Size 1/2 in
Overall Length 10 in
Head Style Pear
Weight 1.47 LB
EAN or UPC 662679310035
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison