- 1 Piece
- 1/2 in Drive Size
| Overall Length | 10 1/2 in |
| Head Type | Standard |
| Family Name | Hand Ratchet |
| Head Style | Pear |
| No. of Gear Teeth | 45 |
| Finish | Black Oxide |
| Drive Size | 1/2 in |
| Weight | 1.64 LB |
| EAN or UPC | 662679573690 |
| Overall Length | 10 1/2 in |
| Head Type | Standard |
| Family Name | Hand Ratchet |
| Head Style | Pear |
| No. of Gear Teeth | 45 |
| Finish | Black Oxide |
| Drive Size | 1/2 in |
| Weight | 1.64 LB |
| EAN or UPC | 662679573690 |