- 1/2" Drive
- 10" Long
- Chrome
- Round Ratchet
- w/Speeder Ring
features
- Made from Protoloy™ special alloy steel
- Provides up to a 17° angle of operation
compliances
- 0
| Ratchet Type | Quick Release |
| Head Type | Solid Head |
| Head Style | Round |
| Overall Length | 10 in |
| Finish | Chrome |
| Handle Type | Round Serrated |
| Temp Description | Speeder Ring |
| No. of Teeth | N/A |
| Family Name | 1/2 in Drive Round Head Quick Release Ratchet |
| Drive Size | 1/2 in |
| Weight | 1.55 LB |

