- 1/2 in Drive Size
- 9 3/8 in Overall Length
features
- Small head design and tight swing allow fastener to access tight areas.
- Full polish shaft with knurled grip for strong slip-resistant grip.
- 5° ratcheting angle.
| Head Style | Round |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Family Name | Round Head Ratchet |
| Overall Length | 9 3/8 in |
| Weight | 1.21 LB |
| EAN or UPC | 662679979164 |

