| Handle Type | Round Serrated |
| Ratchet Type | Non-Quick Release |
| Head Style | Round |
| Overall Length | 15 in |
| No. of Teeth | 72 |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Head Type | Solid Head |
| Weight | 1.65 LB |
| EAN or UPC | 662679994723 |
| Handle Type | Round Serrated |
| Ratchet Type | Non-Quick Release |
| Head Style | Round |
| Overall Length | 15 in |
| No. of Teeth | 72 |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Head Type | Solid Head |
| Weight | 1.65 LB |
| EAN or UPC | 662679994723 |