- 1 Piece
- 1/2 in Drive Size
| Head + Shoulder Length | 38 mm |
| Drive Size | 1/2 in |
| Overall Length | 16 7/8 in |
| No. of Gear Teeth | 72 |
| Family Name | Hand Ratchet |
| Finish | Chrome |
| Head Style | Round |
| Ratchet Service Kit No. | J5452FRK |
| Weight | 1.9 LB |
| EAN or UPC | 662679979188 |
| Head + Shoulder Length | 38 mm |
| Drive Size | 1/2 in |
| Overall Length | 16 7/8 in |
| No. of Gear Teeth | 72 |
| Family Name | Hand Ratchet |
| Finish | Chrome |
| Head Style | Round |
| Ratchet Service Kit No. | J5452FRK |
| Weight | 1.9 LB |
| EAN or UPC | 662679979188 |