- 1/2 in Socket Drive Size
- 3 in Overall Length
features
- Push button locking mechanism.
- Over-molded protection cap prevents dust and debris from jamming mechanism.
| Socket Drive Size | 1/2 in |
| Finish | Full Polish |
| Family Name | Full Polish Locking Extension |
| Overall Length | 3 in |
| Weight | 0.35 LB |
| EAN or UPC | 662679991357 |

