- 1/2" Drive
- 5" Overall Length
- Rigid
- Chrome
- Extension
features
- Provides up to a 17° angle of operation
| Socket Drive Size | 1/2 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 5 in |
| Weight | 0.45 LB |
| EAN or UPC | 662679181406 |
| Socket Drive Size | 1/2 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 5 in |
| Weight | 0.45 LB |
| EAN or UPC | 662679181406 |