- 1/2" Drive
- 10" Overall Length
- Rigid
- Black Oxide
- Extension
compliances
- 0
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Finish | Black Oxide |
| Extension Type | Rigid |
| Weight | 0.89 LB |
| EAN or UPC | 662679300487 |
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Finish | Black Oxide |
| Extension Type | Rigid |
| Weight | 0.89 LB |
| EAN or UPC | 662679300487 |