- 1/2" Drive
- 10" Overall Length
- Rigid
- Chrome
- Extension
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Finish | Chrome |
| Weight | 1.04 LB |
| EAN or UPC | 662679183028 |
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Finish | Chrome |
| Weight | 1.04 LB |
| EAN or UPC | 662679183028 |