- 1/2" Drive
- 10" Overall Length
- Rigid
- Chrome
- Extension
features
- Provides up to a 17° angle of operation
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 0.89 LB |
| EAN or UPC | 662679181420 |
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 0.89 LB |
| EAN or UPC | 662679181420 |