- 1/2 in Socket Drive Size
- 2 3/4 in Overall Length
features
- Non slip surface.
- Black oxide finish.
| Family Name | Full Polish Universal Joint |
| Finish | Full Polish |
| Socket Drive Size | 1/2 in |
| Overall Length | 2 3/4 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679994235 |
| Family Name | Full Polish Universal Joint |
| Finish | Full Polish |
| Socket Drive Size | 1/2 in |
| Overall Length | 2 3/4 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679994235 |