- 1/2 in Drive Size
- 18 5/16 in Overall Length
features
- Made from alloy steel.
- Heat-treated for strength and durability.
| Overall Length | 18 5/16 in |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Weight | 1.51 LB |
| EAN or UPC | 662679012441 |
| Overall Length | 18 5/16 in |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Weight | 1.51 LB |
| EAN or UPC | 662679012441 |