- Socket Set
- 13 Pieces
- 3/4" Drive
- Standard Sockets
- Socket Size Range 7/8" - 1 1/2"
| No. of Pieces | 13 |
| Set Includes | 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", Ratchet, Extension, Heavy Duty Box |
| Socket Series | Standard |
| No. of Points | 12 |
| Socket Size Range | 7/8 in to 1 1/2 in |
| Magnetic | No |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Finish | Full Polish |
| Weight | 27.97 LB |
| EAN or UPC | 662679250072 |

