- Socket Set
- 20 Pieces
- 3/4" Drive
- Standard Sockets
- Socket Size Range 7/8" - 2"
| Finish | Full Polish |
| Magnetic | No |
| Socket Series | Standard |
| Set Includes | 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4", 1 5/16", 1 3/8", Ratchet, 2 Extensions, Hinge Handle, Sliding T-Handle, Metal Box |
| No. of Pieces | 20 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Socket Size Range | 7/8 in to 2 in |
| Weight | 57.12 LB |
| EAN or UPC | 662679250089 |

