- Metric Socket Set
- 29 Pieces
- 12 Point
- 3/4" Socket Drive Size
- Socket Size Range From 7/8" to 2 3/8"
| Inch/Metric | Metric |
| No. of Pieces | 29 |
| Socket Series | Standard, Metric |
| Socket Size Range | 7/8 in to 2 3/8 in |
| Set Includes | (1) Hinge Handle, (1) Ratchet, (1) Sliding-T Handle, (1) Tool Box, (1) Universal Joint, (3) Extensions |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Weight | 69.4 LB |
| EAN or UPC | 662679250096 |

