- Socket Set
- 42 Pieces
- 3/4" Drive
- Standard Sockets
- Socket Size Range 3/4" - 2 3/8"
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| No. of Pieces | 42 |
| Inch/Metric | Inch |
| No. of Points | 18 |
| Socket Size Range | 3/4 in to 2 3/8 in |
| Magnetic | No |
| Set Includes | 6 Point 7/8" - 1 5/8", 12 Point 3/4" - 2 3/8", Ratchet, 3 Extensions, Hinge Handle, Universal Joint, Sliding T-Handle, Metal Box |
| Finish | Full Polish |
| Weight | 93.25 LB |
| EAN or UPC | 662679250102 |

