- 3/4" Drive
- 20" Long
- Black Oxide
- Teardrop Ratchet
| Finish | Black Oxide |
| No. of Teeth | 24 |
| Handle Type | Round Serrated |
| Ratchet Type | Non-Quick Release |
| Head Style | Teardrop |
| Overall Length | 20 in |
| Drive Size | 3/4 in |
| Head Type | Solid Head |
| Weight | 6.142 LB |
| EAN or UPC | 662679310004 |

