- 3/4 in Drive Size
| Head Style | Pear |
| Drive Size | 3/4 in |
| Finish | Chrome |
| Family Name | Hand Ratchet |
| No. of Gear Teeth | 24 |
| Overall Length | 20 in |
| Weight | 5.62 LB |
| EAN or UPC | 662679200718 |
| Head Style | Pear |
| Drive Size | 3/4 in |
| Finish | Chrome |
| Family Name | Hand Ratchet |
| No. of Gear Teeth | 24 |
| Overall Length | 20 in |
| Weight | 5.62 LB |
| EAN or UPC | 662679200718 |