- 3/4" Drive
- 4" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
| Finish | Chrome |
| Overall Length | 4 in |
| Extension Type | Rigid |
| Socket Drive Size | 3/4 in |
| Weight | 0.9 LB |
| EAN or UPC | 662679200626 |
| Finish | Chrome |
| Overall Length | 4 in |
| Extension Type | Rigid |
| Socket Drive Size | 3/4 in |
| Weight | 0.9 LB |
| EAN or UPC | 662679200626 |