- Dead Blow
- 15 oz Head Weight
features
- Top welded handle-to-head assembly adds extra durability and safety.
- Hot urethane Uni-Cast construction outlasts all other soft face striking tools. Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges.
- Handle is reinforced with solid steel shaft for greater strength safety.
- Top of head molded with a flat surface.
- Dual head design (Standard Dead Blow and Slim-line heads).
- Comfortable dual molded grip.
| Brand Name | Proto |
| Head Wt. | 15 oz |
| Head Length | 3 3/4 in |
| Family Name | Compo-Cast® Dead Blow Combo Face Hammers |
| Color | Orange |
| Face Diameter | 1 in x 1 1/4 in |
| Type | Dead Blow |
| Overall Length | 10 2/5 in |
| Weight | 1.03 LB |
| EAN or UPC | 662679087555 |

