- Dead Blow
- 48 oz Head Weight
features
- Top welded handle-to-head assembly adds extra durability and safety.
- Hot urethane Uni-Cast construction outlasts all other soft face striking tools. Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges.
- Handle is reinforced with solid steel shaft for greater strength safety.
- Top of head molded with a flat surface.
- Dual head design (Standard Dead Blow and Slim-line heads).
- Comfortable dual molded grip.
| Face Diameter | 1 45/64 in x 2 3/32 in |
| Head Wt. | 48 oz |
| Brand Name | Proto |
| Type | Dead Blow |
| Family Name | Compo-Cast® Dead Blow Combo Face Hammers |
| Head Length | 5 4/5 in |
| Color | Orange |
| Overall Length | 14 1/4 in |
| Weight | 3.2 LB |
| EAN or UPC | 662679087586 |

