- Piston Soft Face Type
features
- Extended head for long reach.
- Top welded handle-to-head assembly adds extra durability and safety.
- Hot urethane Uni-Cast construction outlasts all other soft face striking tools. Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges.
- Handle is reinforced with solid steel shaft for greater strength safety.
| Type | Dead Blow |
| Overall Length | 12 7/8 in |
| Face Diameter | 1 17/32 in |
| Head Length | 8 3/8 in |
| Color | Orange |
| Weight | 1.95 LB |
| EAN or UPC | 662679087609 |

