- Socket Set
- 22 Pieces
- 12 Point
- 1" Socket Drive Size
- Socket Size Range From 1 1/2" to 3 1/2"
| Socket Series | Standard |
| Inch/Metric | Fractional |
| Socket Size Range | 1 1/2 in to 3 1/2 in |
| Set Includes | (1) Hinge Handle, (1) Ratchet, (1) Sliding-T Handle, (1) Tool Box, (1) Universal Joint, (2) Extensions |
| Socket Drive Size | 1 in |
| No. of Points | 12 |
| No. of Pieces | 22 |
| Weight | 140.2 LB |
| EAN or UPC | 662679260040 |

