- 1 1/16 in Socket Size
- 1 in Drive Size
- 2 7/16 in Overall Length
- 12 Points
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Bolt Clearance Depth | 1 in |
| Socket Diameter | 1 41/64 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Nut Depth | 3/4 in |
| Socket Series | Standard |
| Drive End Outside Diameter | 1 29/32 in |
| Drive End Diameter | 1 29/32 in |
| Drive Size | 1 in |
| Overall Length | 2 7/16 in |
| Socket Size | 1 1/16 in |
| No. of Points | 12 |
| Socket Drive Size | 1 in |
| Nut End Outside Diameter | 1 41/64 in |
| Socket Type | Hand |
| Finish | Satin |
| Weight | 0.62 LB |
| EAN or UPC | 662679210007 |

