- 1" Drive
- 17" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
| Finish | Chrome |
| Socket Drive Size | 1 in |
| Overall Length | 17 in |
| Extension Type | Rigid |
| Weight | 4.75 LB |
| EAN or UPC | 662679210311 |
| Finish | Chrome |
| Socket Drive Size | 1 in |
| Overall Length | 17 in |
| Extension Type | Rigid |
| Weight | 4.75 LB |
| EAN or UPC | 662679210311 |