- Breaker Bar
- 1" Drive
- 37" Overall Length
| Socket Drive Size | 1 in |
| Overall Length | 37 in |
| Finish | Full Polish |
| Weight | 7.2 LB |
| EAN or UPC | 662679210328 |
| Socket Drive Size | 1 in |
| Overall Length | 37 in |
| Finish | Full Polish |
| Weight | 7.2 LB |
| EAN or UPC | 662679210328 |