- 5 1/2 in Height
features
- Padlockable center hasp for security.
- Side handles.
| Family Name | Socket Storage Box |
| Height | 5 1/2 in |
| Depth | 15 3/16 in |
| Color | Safety Red |
| Width | 35 3/8 in |
| Weight | 32.27 LB |
| EAN or UPC | 662679143992 |
| Family Name | Socket Storage Box |
| Height | 5 1/2 in |
| Depth | 15 3/16 in |
| Color | Safety Red |
| Width | 35 3/8 in |
| Weight | 32.27 LB |
| EAN or UPC | 662679143992 |