- 3/8 in Drive Size
features
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Manufacturer Name | Proto® |
| Overall Length | 15.5 in |
| Drive Size | 3/8 in |
| Increment | 0.5 ft lb |
| Accuracy | ± 3% CW, ± 6% CCW |
| Torque Range | 16 to 80 ft lb |
| Weight | 3.375 LB |
| EAN or UPC | 662679135935 |

