- Inch
- 16 19/64 in Overall Length
features
- LCD screen with visual alert lights and audible tone
- Measuring nits: Nm, ft-lbs, in-lbs, and kg-cm
- Accurate to +/-2% CW and +/- 3% CCW of torque reading at 20% to 100%
- Operation modes include Peak or Follow mode
- 9 presets available
- 36-tooth ratcheting head
- Data memory size of 50
- Includes blow mold case, x2 AA batteries and calibration certificate
| Width | 1 41/64 in |
| Height | 1 41/64 in |
| Drive Size | 3/8 in |
| Overall Length | 16 19/64 in |
| Increments | 1 in lb |
| Family Name | Electronic Torque Wrench |
| Torque [Max] | 1188 in lbs |
| Torque [Min] | 60 in lbs |
| Weight | 4.641 LB |
| EAN or UPC | 662679174316 |

