- 1/2 in Drive Size
features
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Overall Length | 27.125 in |
| Drive Size | 1/2 in |
| Increment | 1 ft lb |
| Torque Range | 50 to 250 ft lb |
| Accuracy | ± 3% CW, ± 6% CCW |
| Manufacturer Name | Proto® |
| Weight | 5.68 LB |
| EAN or UPC | 662679135904 |

