- 25 13/32 in Overall Length
features
- Flex head to 17+ degrees each direction.
- Certificate of calibration.
- Adjustable settings with both ft. lb. and N.m scales.
- Automated calibration with +-4% clockwise and +-6% counter clockwise accuracy.
- Reversible 72 teeth ratcheting mechanism.
- Sleek industrial design of both torque wrench and blow molded case.
| Family Name | Flex Head Torque Wrench |
| Overall Length | 25 13/32 in |
| Head Width | 1.65 in |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Weight | 5.46 LB |
| EAN or UPC | 662679166205 |

