- 3/4 in Drive Size
features
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Increment | 2 ft lb |
| Accuracy | ± 3% CW, ± 6% CCW |
| Overall Length | 32.7188 in |
| Manufacturer Name | Proto® |
| Drive Size | 3/4 in |
| Torque Range | 60 to 300 ft lb |
| Weight | 14.63 LB |
| EAN or UPC | 662679134570 |

