- 3/4 in Drive Size
features
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise direction at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Torque Increment | 4 Nm |
| Torque Range | 120 Nm |
| Length | 41 3/4 in |
| Drive Size | 3/4 in |
| Weight | 16.24 LB |
| EAN or UPC | 662679130190 |

