- 1 in Drive Size
features
- Includes an extension handle.
- Torque wrench is 40" long. Weight and over all length are for torque wrench with the extension handle.
- Packaged in a metal box for easy storage.
- Calibrated ± 4% of torque reading clockwise and ±6% counter clockwise at 20% to 100% of full scale.
- Certified wrenches to ±2% one direction are available upon request.
| Drive Size | 1 in |
| Accuracy | ± 4% CW, ± 6% CCW |
| Increment | 5 ft lb |
| Torque Range | 200 to 1000 ft lb |
| Overall Length | 69 in |
| Manufacturer Name | Proto® |
| Weight | 39.5 LB |
| EAN or UPC | 662679131043 |

