- 1 Bit
features
- Not for use on impact applications.
| Overall Length | 1 in |
| Tip Type | Torx® |
| Family Name | Torx® Hex Insert Bit |
| Tip Size | T30 |
| Weight | 0.01 LB |
| EAN or UPC | 662679561512 |
| Overall Length | 1 in |
| Tip Type | Torx® |
| Family Name | Torx® Hex Insert Bit |
| Tip Size | T30 |
| Weight | 0.01 LB |
| EAN or UPC | 662679561512 |