- 1/4 in Drive Size
features
- Calibrated to +/- 3% clockwise direction (for J6060A, calibrated to +/- 4% clockwise direction) and +/- 6% counter clockwise direction at 20% to 100% of full scale.
- Calibration is accomplished by manually loading the torque wrench.
- Manufactured to meet standard industrial torque applications such as general industry, heavy equipment and maintenance.
| Drive Size | 1/4 in |
| Torque Increment | 1 in lb |
| Torque Range | 10 -50 in lb |
| Length | 9 1/2 in |
| Weight | 1.32 LB |
| EAN or UPC | 662679131715 |

