- 3/8 in Drive Size
features
- Calibrated to +/- 3% clockwise direction (for J6060A, calibrated to +/- 4% clockwise direction) and +/- 6% counter clockwise direction at 20% to 100% of full scale.
- Calibration is accomplished by manually loading the torque wrench.
- Manufactured to meet standard industrial torque applications such as general industry, heavy equipment and maintenance.
| Accuracy | ± 3% CW, ± 6% CCW |
| Torque Range | 40 to 200 in lb |
| Overall Length | 11.875 in |
| Manufacturer Name | Proto® |
| Drive Size | 3/8 in |
| Increment | 1 in lb |
| Weight | 2.59 LB |
| EAN or UPC | 662679136079 |

